Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Sealant, 10.1 oz, Cartridge, Gray, Polydimethylsiloxane Base, Food Zone 14087

Sealant, 10.1 oz, Cartridge, Gray, Polydimethylsiloxane Base, Food Zone (Discontinued)

  • Mfr # 14087
  • Zoro # G5094708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14087
Zoro #
G5094708
UPC #
078254140872
Country of Origin
United States

Dimensions

Size
10.1 oz
Container Size
10 oz
Container Size and Type
10 oz Cartridge

Details

Item
Sealant
Adhesive Grouping
Sealant
Color
Gray
Container Type
Cartridge
Sealant Base
Polydimethylsiloxane
Application
Bonding, Protection, Sealing, Waterproofing
Series
Food Zone
Flash Point
Greater than 212 Degrees F
Specific Gravity
1.01
Standards
FDA 21 CFR 177.2600, NSF/ANSI 51
Cure Type
Room Temperature
Elongation
500 %
For Use On Surface Material
Ceramic, Glass, Metal, Plastic, Porcelain, Wood
Full Cure Time
1 day
Working Time
5 min
Resistance Properties
Crack Resistant, High Temperature Resistant, Low Temperature Resistant, Mildew Resistant, Moisture Resistant, Mold Resistant, Waterproof
Sealant Properties
Waterproof
Begins to Harden
Not Specified
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Application Temp. Range
40 Degrees to 90 Degrees F
Full Cure
1 day
Sealant Container
Cartridge
For Use On
Tanks, Pipes, Metal, Gearboxes, Pumps, Motors, General Casket Sealing
Includes
Nozzle
VOC
31 g/L
Sealant Color Family
Grays
Dry Time
1 hr
Meets
MIL-A-46106, Type l
Performance Temp. Range
-70 Degrees to 400 Degrees F
Color Family
Gray
Product Type
Sealant
Base Material
Silicone
Primary Application
Food-Grade, Food Processing
VOC Content Range
20.1 g/L to 50 g/L
Maximum Performance Temperature
400 Degrees F
Maximum Setting Time
1 day
Minimum Application Temperature
-70 Degrees F
Environment
Indoor/Outdoor
Sealant & Resistance Properties
Food Grade High Temperature Resistant, Food Grade Low Temperature Resistant, Food Grade Mildew Resistant, Food Grade Moisture Resistant, Food Grade Mold Resistant, Food Grade Waterproof
Maximum Application Temperature
400 Degrees F
VOC Content Weight Percentage
3 %
VOC Content Weight
31 g/L
Compatible Materials
Ceramic & Porcelain, Glass & Fiberglass, Metal, Plastic, Wood
Minimum Performance Temperature
-70 Degrees F
Operating Temperature Range
-70 Degrees F to 400 Degrees F
Working Time Range
10 min or Less
Elongation Range
301% to 500%
Properties
Food Grade, High Temperature Resistant, Mold and Mildew Resistant

Description

Silicone Sealant, Color Gray, Application Food Processing, Container Size 10 oz, Container Type Cartridge, Resistance Properties Crack Resistant, High Temperature Resistant, Low Temperature Resistant, Mildew Resistant, Moisture Resistant, Mold Resistant, Waterproof, Sealant Properties Food Grade, Standards FDA 21 CFR 177.2600, NSF/ANSI 51, Elongation 500 Percent, Full Cure Time 1 day, Maximum Performance Temperature 400 Degrees F, Minimum Performance Temperature -70 Degrees F, Working Time 5 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.