
SmartWasher BenchtopPRO BT5 Ready-to-Use Degreasing Solution - Gallon
Mfr # 1750987
Zoro # G716560659
product price: $61.25
/eaKey Features
Length
12 in
Depth
8 in
Color
White
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1750987
Zoro #
G716560659
UPC #
649123003392
Country of Origin
United States
Dimensions
Length
12 in
Depth
8 in
Details
Color
White
Material
Plastic
Description
The SmartWasher BT5 Ready-to-Use Degreasing Solution is designed for use exclusively in the BenchtopPRO Bioremediating Parts Washer. Use at full strength. Do not dilute. The formula is non-corrosive and non-flammable.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.