
SmartWasher BenchtopPRO MicroPRO Pack
Mfr # 1751154
Zoro # G916559651
product price: $37.55
/eaKey Features
Material
Plastic
Length
6 in
Depth
0.6 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1751154
Zoro #
G916559651
UPC #
649123003453
Country of Origin
United States
Dimensions
Length
6 in
Depth
0.6 in
Details
Material
Plastic
Color
Gray
Description
Packets of the microbes to eat the grease, carbon, and grime in the BenchtopPRO. Add one MicroPRO Pack every 30 minutes for effective bioremidiation. Contains naturally occurring microbes. Applications: small engine repairs, household equipment, lawnmowers, chainsaws, outdoor equipment, auto, motorcycle, and motorsports maintenance and repairs, snowmobile service, bike repair, marine maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.