Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Spray Paint, Black, Flat, 10 oz 18008

Spray Paint, Black, Flat, 10 oz (Discontinued)

  • Mfr # 18008
  • Zoro # G6605413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18008
Zoro #
G6605413
UPC #
-
Country of Origin
United States

Details

Item
Spray Paint
Paint and Primer Sub Category
General Purpose Spray Paint
Paint Color Family
Blacks
Color
Black
Paint and Primer Finish
Flat
Net Weight
10 oz
Coverage
15 to 20 Sq Ft
Dry Time
1 hr
Base Type
Acetone, Acetate, Propane
Paint and Primer Surface Material
Enamel Spray Paint
Paint Sub-Brand
CRC
Dry Time Recoat
Before 1 Hour or After 72 Hours
Application Method
Spray
Spray Paints Item
Spray Paint
VOC Content
46.6 % (Consumer Product def)

Description

All Purpose Enamel Spray Paint-Flat Black, 10 Wt Oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.