Zoro Homepage

/sta-lube Instant Cold Galvanized Rust Protector

  • Mfr # CR310409

  • Zoro # G610955537


product price: $41.39
/ea

Key Features

Container Type
Aerosol Can
Container Size
16 oz
Features
95% Pure Zinc Cold Galvanize Coating; Stops Rust, Protects All Ferrous Metal Surfaces; Excellent For Touch Up After Welding; Electrochemically Bonds With Base Metal. Forms a Tough, Flexible Coating; Stops Rust Even When Surface is Scratched
Item - Etchants, Rust and Lime Removers
Rust Protector
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR310409
Zoro #
G610955537
UPC #
758218342305
Country of Origin
China

Dimensions

Container Size
16 oz

Details

Container Type
Aerosol Can
Features
95% Pure Zinc Cold Galvanize Coating; Stops Rust, Protects All Ferrous Metal Surfaces; Excellent For Touch Up After Welding; Electrochemically Bonds With Base Metal. Forms a Tough, Flexible Coating; Stops Rust Even When Surface is Scratched
Item - Etchants, Rust and Lime Removers
Rust Protector
Finish
Matte
Dry Time
15 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.