Zoro Homepage

Sta-Plex Red Grease 14Oz Stalube Grease, Sl3191

  • Mfr # SL3191

  • Zoro # G2118128


product price: $23.95
/ea

Key Features

Container Size
14 oz
Net Weight
14 oz
Flash Point
302°F
Standards
NLGI #2
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL3191
Zoro #
G2118128
UPC #
72213319101
Country of Origin
Unknown

Dimensions

Container Size
14 oz

Details

Net Weight
14 oz
Flash Point
302°F
Standards
NLGI #2
Color
Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.