Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starting Fluid, 11 oz, Aerosol Can

  • Mfr # 05671

  • Zoro # G212845700


product price: $7.69
/ea

Key Features

Series
Jump Start(R)
VOC Content Weight Percentage
97 %
Color
Clear
Net Weight
11 oz
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05671
Zoro #
G212845700
UPC #
078254056715
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Item
Starting Fluid
Series
Jump Start(R)
VOC Content Weight Percentage
97 %
Color
Clear
Net Weight
11 oz
Standards
RoHS
Freezing Point
-189.9 Degrees F
Container Type
Aerosol Can
Engine Cycle
2-Cycle
Product Form
Aerosol
Compatible Engine Type
Diesel Engines, Gasoline Engines
VOC Content Weight
679 g/L
Boiling Point
94.3 Degrees F
Flammability
Flammable
Features
Complies with ULSD fuel requirements, Effective to -65 Degrees F, Minimizes wear during cold starts, Plastic safe

Description

Starting Fluid, Container Size 11 oz, Series Jump Start(R), Engine Cycle 2-Cycle, VOC Content Weight 679 g/L, Features Complies with ULSD fuel requirements, Effective to -65 Degrees F, Minimizes wear during cold starts, Plastic safe, Compatible Engine Type Diesel Engines, Gasoline Engines, Boiling Point 94.3 Degrees F, Color Clear, Container Type Aerosol Can, Flammability Flammable, Freezing Point -189.9 Degrees F, Net Weight 11 oz, Product Form Aerosol, Standards RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.