Zoro Homepage
This item is Discontinued.
Crc Suitable For Cleaning Sensitive Electronics And Electrical Equipment Without Leaving A Residue. 3130

Suitable For Cleaning Sensitive Electronics And Electrical Equipment Without Leaving A Residue. (Discontinued)

  • Mfr # 3130
  • Zoro # G704346272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3130
Zoro #
G704346272
UPC #
78254031309
Country of Origin
United States

Dimensions

Height
7.75 in

Details

Fragrance
Hydrocarbon
Base Type
Petroleum Distillate
VOC Content
75%
Appearance
Colorless Liquid
Weight
1.0 lbs
Flash Point
16°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.