Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Suitable For Cleaning Sensitive Electronics And Electrical Equipment Without Leaving A Residue. 3134

Suitable For Cleaning Sensitive Electronics And Electrical Equipment Without Leaving A Residue. (Discontinued)

  • Mfr # 3134
  • Zoro # G304346320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3134
Zoro #
G304346320
UPC #
78254031347
Country of Origin
United States

Dimensions

Size
1 Gal

Details

Specific Gravity
0.74
VOC Content
74.90%
Flash Point
Less than 0°F
Application
Telephones, PCs, relays, edge connectors, tape heads, busbars, circuits, contacts, printed circuit boards, switches & breakers.
Appearance
Clear Colorless Liquid
Base Type
Petroleum Distillate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.