Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL35613
Zoro #
G3714523
UPC #
072213356137
Country of Origin
Unknown
Dimensions
Container Size
400 lb.
Details
Item
Multipurpose Grease
Container Type
Drum
Flash Point
439 Degrees F
Specific Gravity
0.84
Standards
NSF Registered, Category Code H-1
Dropping Point
650 Degrees F
Green Environmental Attribute
Does not Contain Formaldehyde
Lubricant NSF Rating
H1 Food Grade
Grease Thickener
Silica
Four-Ball Wear
Not Specified
Max. Operating Temp.
350 Degrees F
Min. Operating Temp.
-20 Degrees F
Base Oil
Synthetic
Viscosity Index
135
Grease Container
Drum
Timken OK Load
Not Specified
Grease Color
Clear
Application
Food Processing, Handling Equipment, Breweries, Canneries, Carton/Packaging Equipment, Dairies, Meat Processing Plants
NLGI Grade
2
Temp. Range
-20 Degrees to 350 Degrees F
NSF Rating
H1 Food Grade
Thickener
Silica
Description
Multi Purpose Food Grade Grease, Size/Net Weight 400 lbs, NLGI Grade 2, Temp. Range 350DF, Flash Point 439DF, Dropping Point 572DF, Polyalphaolephin Base, Specific Gravity 0.84, Plastic Safe, Food Processing and Handling Equipment, Breweries, Canneries, Carton/Packaging Equipment, Dairies and Meat Processing Plants, Standards NSF H1, Container Type Drum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.