Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04553
Zoro #
G4322906
UPC #
078254045535
Country of Origin
Unknown
Dimensions
Container Size
5 gal.
Details
Item
Gear Oil
Container Type
Pail
Color
Clear
Flash Point
518 Degrees F
Specific Gravity
0.85
Standards
Halal Certified, Kosher Certified
ISO Viscosity Grade
680
Container Style
Pail
Item - Gear Oil
Gear Oil
Four-Ball Wear
Not Determined
SAE Grade
140
Pour Point
-29 Degrees F
Viscosity Index
130
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Timken OK Load
Not Determined
Application
For Food Processing Facilities, Gear Sets, Bearings, Worm Gears, Chains, Circulating Oils
Extreme Pressure Use
Yes
Lubricant NSF Rating
H1 Food Grade
AGMA Standard
8
Base Oil
Synthetic
Type
Gear Oil
NSF Rating
H1 Food Grade
Description
Synthetic Gear Oil,5 gal.,140 SAE Grade
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.