Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc 5 gal. Gear Oil Pail Clear 04580

5 gal. Gear Oil Pail Clear (Discontinued)

  • Mfr # 04580
  • Zoro # G4322720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04580
Zoro #
G4322720
UPC #
078254045801
Country of Origin
United States

Dimensions

Container Size
5 gal.

Details

Item
Gear Oil
Container Type
Pail
Color
Clear
Flash Point
554 Degrees F
Specific Gravity
0.99
Standards
Halal Certified, Kosher Certified
ISO Viscosity Grade
130
SAE Grade
85W
Pour Point
-38 Degrees F
Base Oil
Synthetic
Container Style
Pail
AGMA Standard
Not AGMA Rated
Viscosity Index
198
Lubricant NSF Rating
H1 Food Grade
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Min. Operating Temp.
-30 Degrees F
Four-Ball Wear
Not Determined
Extreme Pressure Use
Yes
Max. Operating Temp.
600 Degrees F
Item - Gear Oil
Gear Oil
Timken OK Load
Not Determined
Application
For Chains, Bearings, Way Oils, Powder Metal Bearings
Type
Gear Oil
NSF Rating
H1 Food Grade

Description

Synthetic Gear Oil,5 gal.,ISO 130,Pail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.