Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc 5 gal. Gear Oil Pail Clear 04572

5 gal. Gear Oil Pail Clear (Discontinued)

  • Mfr # 04572
  • Zoro # G4322809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04572
Zoro #
G4322809
UPC #
078254045726
Country of Origin
Unknown

Dimensions

Container Size
5 gal.

Details

Item
Gear Oil
Container Type
Pail
Color
Clear
Flash Point
543 Degrees F
Specific Gravity
1.05
Standards
Halal Certified, Kosher Certified
Container Style
Pail
Base Oil
Synthetic
Lubricant NSF Rating
H1 Food Grade
AGMA Standard
5
Pour Point
-40 Degrees F
ISO Viscosity Grade
220
Four-Ball Wear
Not Determined
Max. Operating Temp.
450 Degrees F
Timken OK Load
Not Determined
Extreme Pressure Use
Yes
SAE Grade
90
Application
For Food Processing Facilities, Enclosed Gear Units, Sperm Helical, Bevel, Worm Gears, Chains, Compressors
Min. Operating Temp.
-30 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Item - Gear Oil
Gear Oil
Viscosity Index
218
Type
Gear Oil
NSF Rating
H1 Food Grade

Description

Synthetic Gear Oil,5 gal.,ISO 220,Pail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.