Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc 5 gal. Gear Oil Pail Clear 04574

5 gal. Gear Oil Pail Clear (Discontinued)

  • Mfr # 04574
  • Zoro # G4322781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04574
Zoro #
G4322781
UPC #
078254045740
Country of Origin
Unknown

Dimensions

Container Size
5 gal.

Details

Item
Gear Oil
Container Type
Pail
Color
Clear
Flash Point
543 Degrees F
Specific Gravity
1.05
Standards
Halal Certified, Kosher Certified
SAE Grade
90
Application
For Food Processing Facilities, Enclosed Gear Units, Sperm Helical, Bevel, Worm Gears, Chains, Compressors
Viscosity Index
233
AGMA Standard
6
Pour Point
-40 Degrees F
Four-Ball Wear
Not Determined
Extreme Pressure Use
Yes
Base Oil
Synthetic
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Lubricant NSF Rating
H1 Food Grade
Container Style
Pail
Min. Operating Temp.
-30 Degrees F
Item - Gear Oil
Gear Oil
Timken OK Load
Not Determined
ISO Viscosity Grade
320
Max. Operating Temp.
450 Degrees F
Type
Gear Oil
NSF Rating
H1 Food Grade

Description

Synthetic Gear Oil,5 gal.,ISO 320,Pail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.