Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Crc 55 gal. Gear Oil Drum Clear 04552

55 gal. Gear Oil Drum Clear (Discontinued)

  • Mfr # 04552
  • Zoro # G4322915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04552
Zoro #
G4322915
UPC #
078254045528
Country of Origin
Unknown

Dimensions

Container Size
55 gal.

Details

Item
Gear Oil
Container Type
Drum
Color
Clear
Flash Point
460 Degrees F
Specific Gravity
0.85
Standards
Halal Certified, Kosher Certified
Extreme Pressure Use
Yes
ISO Viscosity Grade
150
Viscosity Index
132
Item - Gear Oil
Gear Oil
AGMA Standard
4
SAE Grade
40
Timken OK Load
Not Determined
Application
For Food Processing Facilities, Gear Sets, Bearings, Worm Gears, Chains, Circulating Oils
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Pour Point
-35 Degrees F
Base Oil
Synthetic
Four-Ball Wear
Not Determined
Lubricant NSF Rating
H1 Food Grade
Container Style
Drum
Type
Gear Oil
NSF Rating
H1 Food Grade

Description

Synthetic Gear Oil,55 gal.,40 SAE Grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.