Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc 55 gal. Gear Oil Drum Clear 04581

55 gal. Gear Oil Drum Clear (Discontinued)

  • Mfr # 04581
  • Zoro # G4322711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04581
Zoro #
G4322711
UPC #
078254045818
Country of Origin
Unknown

Dimensions

Container Size
55 gal.

Details

Item
Gear Oil
Container Type
Drum
Color
Clear
Flash Point
554 Degrees F
Specific Gravity
0.99
Standards
Halal Certified, Kosher Certified
Base Oil
Synthetic
Four-Ball Wear
Not Determined
Max. Operating Temp.
600 Degrees F
Min. Operating Temp.
-30 Degrees F
Timken OK Load
Not Determined
Green Environmental Attribute
RoHS 2011/65/EU Compliant
ISO Viscosity Grade
130
Viscosity Index
198
Item - Gear Oil
Gear Oil
Lubricant NSF Rating
H1 Food Grade
SAE Grade
85W
Pour Point
-38 Degrees F
Extreme Pressure Use
Yes
Application
For Chains, Bearings, Way Oils, Powder Metal Bearings
AGMA Standard
Not AGMA Rated
Container Style
Drum
Type
Gear Oil
NSF Rating
H1 Food Grade

Description

Synthetic Gear Oil,55 gal.,ISO 130,Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.