Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc 55 gal. Gear Oil Drum Clear 04573

55 gal. Gear Oil Drum Clear (Discontinued)

  • Mfr # 04573
  • Zoro # G4322790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04573
Zoro #
G4322790
UPC #
078254045733
Country of Origin
Unknown

Dimensions

Container Size
55 gal.

Details

Item
Gear Oil
Container Type
Drum
Color
Clear
Flash Point
543 Degrees F
Specific Gravity
1.05
Standards
Halal Certified, Kosher Certified
Container Style
Drum
Timken OK Load
Not Determined
Pour Point
-40 Degrees F
Min. Operating Temp.
-30 Degrees F
Extreme Pressure Use
Yes
Item - Gear Oil
Gear Oil
Max. Operating Temp.
450 Degrees F
Base Oil
Synthetic
SAE Grade
90
Four-Ball Wear
Not Determined
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Application
For Food Processing Facilities, Enclosed Gear Units, Sperm Helical, Bevel, Worm Gears, Chains, Compressors
Lubricant NSF Rating
H1 Food Grade
AGMA Standard
5
Viscosity Index
218
ISO Viscosity Grade
220
Type
Gear Oil
NSF Rating
H1 Food Grade

Description

Synthetic Gear Oil,55 gal.,ISO 220,Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.