This item is Discontinued.

Crc 55 gal. Gear Oil Drum Clear 04579

55 gal. Gear Oil Drum Clear (Discontinued)

  • Mfr # 04579
  • Zoro # G4322739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04579
Zoro #
G4322739
UPC #
078254045795
Country of Origin
Unknown

Dimensions

Container Size
55 gal.

Details

Item
Gear Oil
Container Type
Drum
Color
Clear
Flash Point
554 Degrees F
Specific Gravity
1.06
Standards
Halal Certified, Kosher Certified
Timken OK Load
Not Determined
Application
For Food Processing Facilities, Enclosed Gear Units, Sperm Helical, Bevel, Worm Gears, Chains, Compressors
Four-Ball Wear
Not Determined
Viscosity Index
248
Container Style
Drum
Max. Operating Temp.
450 Degrees F
AGMA Standard
8
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Pour Point
-33 Degrees F
ISO Viscosity Grade
680
Min. Operating Temp.
-30 Degrees F
Item - Gear Oil
Gear Oil
Lubricant NSF Rating
H1 Food Grade
Extreme Pressure Use
Yes
SAE Grade
140
Base Oil
Synthetic
Type
Gear Oil
NSF Rating
H1 Food Grade

Description

Synthetic Gear Oil,55 gal.,ISO 680,Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.