Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Force Next Generation Cleaner/Degreaser, 18 oz, Aerosol Spray Can, 12 PK

  • Mfr # 1750016

  • Zoro # G5118990


product price: $40.89
/ea
Sold in multiples of 12 for $490.68

Key Features

Cleaner Chemical Product Grouping
Degreasers
Size
18 wt oz.
Color
Clear
Cleaner Container Type
Aerosol Can
Cleaner Container Size
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1750016
Zoro #
G5118990
UPC #
078254000077
Country of Origin
United States

Dimensions

Size
18 wt oz.
Cleaner Container Size
20 oz
Degreaser Container Size
20 oz.
Container Size
20 oz

Details

Cleaner Chemical Product Grouping
Degreasers
Color
Clear
Cleaner Container Type
Aerosol Can
Fragrance
Unscented
Chlorinated/Non Chlorinated
Non-Chlorinated
Recommended Dilution
Ready to Use
Net Weight
18 oz
Cleaner Form
Liquid
Contains
HFC/DCE
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Sub-Category
Degreaser
Degreaser Container Type
Aerosol Can
VOC Content
50%
RTU Yield per Container
20 oz.
Item
Cleaner/Degreaser
Standards
NSF Rated, SNAP Approved
Dielectric Strength
23,450V
Primary Chemical
None
Includes Chemical
None
Form
Aerosol
Nonflammable
Yes
Flash Point
None
Container Type
Aerosol Spray Can
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Features
Colorless Appearance
Properties
Nonflammable
NSF Rating
K1
Butyl Free
No
Base Formula
Solvent Based
Product Series
T-Force(R)
Plastic Safe
No
Biodegradable
No
Series
T-Force Next Generation

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 20 oz, Net Weight 18 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 50 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Non Chlorinated, Dielectric Strength 23,450V, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, NSF Rated, SNAP Approved

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CO, NY, OH, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.