Zoro Homepage
This item is Discontinued.
Crc Urethane Seal Coat Coating, Red, 11 oz. 18410

Urethane Seal Coat Coating, Red, 11 oz. (Discontinued)

  • Mfr # 18410
  • Zoro # G3208256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18410
Zoro #
G3208256
UPC #
078254184104
Country of Origin
United States

Dimensions

Size
11 oz
Container Size
11 oz

Details

Item
Urethane Seal Coat(R) Coating
Color
Red
Resin Type
Urethane
Coverage
20 to 25 ft-lb
Net Weight
11 fl oz
Dry Time
72 hr
Application Temperature
Above 60 Degrees F
VOC Content
417.4 g/L
Number of Components
1-Step System
Application Method
Spray
Minimum Application Temperature
60 Degrees F
Surface Material
Bus Bars, Commutator Ends, Motor Windings, PC Boards, Stator Coils, Terminals
Exposure Conditions
Well Ventilated
Container Type
Aerosol
Standards
29 CFR 1910.1200, ASTM D877, ASTM D115
Resistance Properties
Abrasion Resistant
Coating Type
Urethane Coating
Cure Time
72 hr
Dry Time to Recoat
15 to 30 min
VOC Content Weight Percentage
57.1 %
Maximum Application Temperature
250 Degrees F
Surface Texture
Smooth
Coverage Area
20 to 25 sq ft/gal
Base Type
Solvent
Sub Brand
SEAL COAT
Heat Resistant
Flammable
Activator, Base, Paint or Primer
Base
For Use With
Bus Bars, Commutator Ends, PC Boards, Stator Coils, Terminals, Windings

Description

Urethane Seal Coat(r) Coating, VOC Content 482.5g/L, Size 11 oz., Net Weight 11 fl. oz., Coverage 20 to 25 sq. ft., Dry Time 72 hr., Application Temperature Above 60 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.