Zoro Homepage

14 oz Aerosol Wasp and Hornet Killer, Phenothrin/Tetramethrin, DEET-Free, Outdoor Use

  • Mfr # 14010

  • Zoro # G1219285


product price: $10.29
/ea
Sold in multiples of 12 for $123.48

Key Features

DEET Concentration
DEET-Free
Indoor/Outdoor Usage
Outdoor Only
Form
Liquid
Standards
EPA Registered, OSHA Hazard Communication 29 CFR 1910.1200, VOC Compliant Approved in All States
Active Ingredients
Phenothrin, Tetramethrin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14010
Zoro #
G1219285
UPC #
078254140100
Country of Origin
United States

Dimensions

Size
14 oz
Container Size
14 oz

Details

DEET Concentration
DEET-Free
Indoor/Outdoor Usage
Outdoor Only
Form
Liquid
Standards
EPA Registered, OSHA Hazard Communication 29 CFR 1910.1200, VOC Compliant Approved in All States
Active Ingredients
Phenothrin, Tetramethrin
Item
Wasp and Hornet Killer
Insect Control Type
Kills
Targeted Insects
Hornets, Wasps
Insect Group
Flying
Dilution Ratio
Ready to Use
Net Weight
14 oz
Indoor/Outdoor Use
Outdoor
Container Type
Trigger Spray Bottle
Non-Conductive
Yes

Description

Product Description


Fast acting, high strength insecticide. Ergonomic trigger that provides control, even with gloved hands, and is accurate up to 20’ away.


Features and Benefits


•Safe on most plastics
•For sale in US and Puerto Rico onlyli>
•Contains non chlorinated solvents
•Extension tube doubles as a locking mechanism under trigger to prevent inadvertent spray of product
•CRC trigger provides a dense, accurate spray that will reach over 20 feet to drench harmful insects and their nests

Applications


•For Any Outdoor Worker Around Electric and Power Utilities
•Telecommunications Equipment and Installation Sites
•Bridge and Tower Maintenance
•Cable and Wire Installation Sites
•Industrial Plant Grounds
•Warehouses
•Farm Structures and Buildings

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.