This item is Discontinued.

Crc Waterproof Repair Patch, 3 in x 6 in, Gray, Temp Range -40 to 392 Degrees F 14089

Waterproof Repair Patch, 3 in x 6 in, Gray, Temp Range -40 to 392 Degrees F (Discontinued)

  • Mfr # 14089
  • Zoro # G4464680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14089
Zoro #
G4464680
UPC #
078254140896
Country of Origin
United States

Dimensions

Size
3 in x 6 in

Details

Application
Boat Bodies, Bumpers, Concrete, Mufflers, Pipes, Radiators, Repair of Tanks, Roofs, Steps, Switch Boxes
Color
Gray
Substrates
Fiberglass
Temp. Range
-40 to 392 Degrees F
For Use On
Can Be Used On Any Wood, Metal, Glass, Ceramic, Concrete and Plastic Surface
Sealant Base
Fiberglass Reinforced
Item
Repair Patch
Type
Waterproof
Full Cure
50 min
Begins to Harden
5 to 50 min
Expansion Ratio
None
Flash Point
840 Degrees F
Standards
SCAQMD
Characteristics
Flexible Seal
For Use With
Ceramic, Concrete, Glass, Metal, Plastic, Wood
Product Type
Fiberglass Repair Patch
Maximum Performance Temperature
392 Degrees F
RoHS Compliant
Yes
Compatible Materials
Ceramic & Porcelain, Concrete & Masonry, Glass & Fiberglass, Metal, Plastic, Wood
Color Family
Gray
Working Time
50 min
For Use On Surface Material
Ceramic, Concrete, Fiberglass, Glass, Metal, Plastic, Wood
VOC Content Weight Percentage
0.6 %
Product Form
Solid
Full Cure Time
50 min
Finishing Features
Drillable, Paintable, Sandable, Tapable
Minimum Performance Temperature
-40 Degrees F

Description

Repair Patch, Product Form Solid, Color Gray, Container Size Not Applicable, Finishing Features Drillable, Paintable, Sandable, Tapable, Full Cure Time 50 min, Working Time 50 min, Application Boat Bodies, Bumpers, Concrete, Mufflers, Pipes, Radiators, Repair of Tanks, Roofs, Steps, Switch Boxes, For Use On Surface Material Ceramic, Concrete, Fiberglass, Glass, Metal, Plastic, Wood, Standards SCAQMD, Flash Point 840 Degrees F, For Use With Ceramic, Concrete, Glass, Metal, Plastic, Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.