This item is Discontinued.

Crc Waterproof Repair Patch, 9 in x 12 in, Gray, Temp Range -40 to 392 Degrees F 14096

Waterproof Repair Patch, 9 in x 12 in, Gray, Temp Range -40 to 392 Degrees F (Discontinued)

  • Mfr # 14096
  • Zoro # G4464665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14096
Zoro #
G4464665
UPC #
078254140964
Country of Origin
United States

Dimensions

Size
9 in x 12 in
Maximum Thickness
7/10 in
Overall L x W
9 in x 12 in
Overall Width
12 in
Minimum Thickness
3/5 in
Overall Length
9 in

Details

Application
Automotive, Marine, and Metal Repair
Color
Gray
Substrates
Fiberglass
Temp. Range
-40 to 392 Degrees F
For Use On
Can Be Used On Any Wood, Metal, Glass, Ceramic, Concrete and Plastic Surface
Sealant Base
Fiberglass Reinforced
Item
Repair Patch
Type
Waterproof
Full Cure
50 min
Begins to Harden
5 to 50 min
Flash Point
840 Degrees F
Standards
SCAQMD Compliant
Characteristics
Flexible Seal
Expansion Ratio
None
Container Type
Bag
Green Environmental Attribute
Meets SCAQMD Requirements
Coverage
13.5 cu in @ 1/8 in
Product Type
Fiberglass Repair Patch
For Use On Surface Material
Ceramic, Concrete, Glass, Metal, Plastic, Wood
Working Time
50 min
Minimum Performance Temperature
-40 Degrees F
Environment
Indoor/Outdoor
Full Cure Time
50 min
Product Form
Solid
VOC Content Weight Percentage
0.6 %
Series
Perma-Mend
Compatible Materials
Ceramic & Porcelain, Concrete & Masonry, Glass & Fiberglass, Metal, Plastic, Wood
Cure Type
Ultraviolet
VOC Content+1
9.3 g/L
RoHS Compliant
Yes
Resistance Properties
Chemical Resistant
Maximum Performance Temperature
392 Degrees F
Finishing Features
Drillable, Paintable, Sandable, Tapable
Color Family
Gray

Description

Repair Patch, Product Form Solid, Color Gray, Container Size Not Applicable, Container Type Bag, Coverage 13.5 cu in @ 1/8 in, Cure Type Ultraviolet, Environment Indoor/Outdoor, Finishing Features Drillable, Paintable, Sandable, Tapable, Full Cure Time 50 min, Overall Length 9 in, Overall Width 12 in, Working Time 50 min, Application Automotive, Marine, and Metal Repair, For Use On Surface Material Ceramic, Concrete, Glass, Metal, Plastic, Wood, Maximum Thickness 7/10 in, VOC Content 9.3 g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.