Zoro Homepage
This item is Discontinued.
Crc Weld Check Penetrant, 10.5 oz 03106

Weld Check Penetrant, 10.5 oz (Discontinued)

  • Mfr # 03106
  • Zoro # G5180445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03106
Zoro #
G5180445
UPC #
078254031064
Country of Origin
Belgium

Dimensions

Size
10.5 oz

Details

Item
Weld Penetrant
Type
Aerosol
Color
Red Liquid
Application
Non-Destructive Inspection Of Materials, Parts, Assemblies, Equipment, Surfaces Or Structures
Features
Extremely Flammable, Flash Point 144 Degrees F,Safe on most Plastics, Leaves a Residue

Description

Weld Penetrant, Aerosol, Color Red Liquid, 10.5 oz, Non-Destructive Inspection Of Materials, Parts, Assemblies, Equipment, Surfaces Or Structures, Extremely Flammable, Flash Point 144 Degrees F,Safe on most Plastics, Leaves a Residue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.