Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Siliconized Acrylic Latex Caulk, 12 oz., Cartridge, White, Acrylic Emulsion Base 14108

Siliconized Acrylic Latex Caulk, 12 oz., Cartridge, White, Acrylic Emulsion Base (Discontinued)

  • Mfr # 14108
  • Zoro # G4559716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14108
Zoro #
G4559716
UPC #
078254141084
Country of Origin
United States

Dimensions

Size
12 oz.

Details

Item
Siliconized Acrylic Latex Caulk
Adhesive Grouping
Caulk
Color
White
Sealant Base
Acrylic Emulsion
Application
Provides Excellent Adhesion Around Windows, Doors, Trim Work, Tub and Tile, Countertop, General Construction
Sealant Properties
Water-Tight, Paintable, Flexible, Mold and Mildew Resistant
For Use On
Window, Door, Trim Work, Tub and Tile, Countertop, General Construction
Sealant Container
Cartridge
Full Cure
72 hr.

Description

White Acrylic Latex Caulk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.