Windshield De-Icer, Aerosol Spray Can, 12 oz, Ready to Use, Premixed, Windshield Treatment, De-Icer

  • Mfr # 05346

  • Zoro # G2304391


product price:  $7.19
/ea

Key Features

Size/Net Weight
12 oz
Sub-Category
Windshield Washer Fluid
Freezing Point (F)
-144 Degrees F
Color
Clear
Washer Fluid Type
De-Icer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05346
Zoro #
G2304391
UPC #
078254053462
Country of Origin
United States

Dimensions

Size/Net Weight
12 oz
Size
16 oz
Container Size
16 fl oz

Details

Sub-Category
Windshield Washer Fluid
Freezing Point (F)
-144 Degrees F
Color
Clear
Washer Fluid Type
De-Icer
Container Type
Aerosol Spray Can
Application
Headlights and Locks, Melts Ice, Snow and Frost From Windshield
Dilution Ratio
Ready to Use
VOC Content
89 %
Washer Fluid Sub-Category
Treatment
Item
Windshield De-Icer
Specific Gravity
0.80
Flash Point (F)
54 Degrees F
Boiling Point (F)
148.5 Degrees F
Standards
RoHS Compliant
Product Type
Windshield Treatment
Product Form
Liquid
Recommended Dilution
Ready to Use
VOC Content Weight Percentage
88.8 %
Freezing Point
-144 Degrees F
Flash Point
54 Degrees F
Boiling Point
149 Degrees F
Net Weight
12 oz
Series
Ice-Off
VOC Content Weight
11.5 lb/gal
Features
Harmless to Car Finish, Melts Ice, Snow and Frost on Contact

Description

Product Description


Melts ice, snow, and frost on contact. Harmless to car finish. Thaws frozen locks and is effective to sub-zero temperatures.


Features and Benefits


•Harmless to car finishes
•Thaws frozen locks
•Plastic safe
•Effective to sub-zero temperatures

Applications


•Automobiles
•Headlights
•Locks
•Windows

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.