Wire Cleaner & Lube
- Mfr # 007037
- Zoro # G922917698
product price:Â
$
10.19
/ea
Sold in multiples of 6 for
$61.14
Key Features
Overall Width
1.75 in
Weight
0.3 lb
Overall Height
7.5 in
Color
Clear Amber
Material
Mineral Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 007037
- Zoro #
- G922917698
- UPC #
- 731592709971
- Country of Origin
- United States
Dimensions
- Overall Width
- 1.75 in
- Overall Height
- 7.5 in
- Overall Length
- 1.75 in
- Wire Rope Length
- 1.75 in
- Length
- 1.75 in
- Fits Chest Size
- Cleans Welding Wire, Lubricates Welding Wire
Details
- Weight
- 0.3 lb
- Color
- Clear Amber
- Material
- Mineral Oil
- Item
- Wire Cleaner & Lube
- Application
- Wire Cleaner & Lubricant is engineered to boost the performance of all types of steel welding wire
- Type
- Wire Cleaner Lubricant
- Features
- Cleans Welding Wire, Lubricates Welding Wire
- Shell Material
- Mineral Oil
- Wire Color
- Clear Amber
Description
Wire Cleaner & Lube, Compatible with Series Not Applicable, Type Wire Cleaner Lubricant, For Use With Not Applicable, Includes Not Applicable, Application Wire Cleaner & Lubricant is engineered to boost the performance of all types of steel welding wire, Color Clear Amber, Compatible with Brand Not Applicable, Features Cleans Welding Wire, Lubricates Welding Wire, Material Mineral Oil, Maximum Spool Diameter Not Applicable, Maximum Wire Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.