Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3D Printer, Build 300 mmx300 mmx300 mm

  • Mfr # 1002110007

  • Zoro # G510866100


product price: $1,297.81
/ea
Free Shipping & Returns

Key Features

Length
18 3/16 in
Build Volume
300 mm x 300 mm x 300 mm
Interface
USB, WiFi
Includes
(3) Simple Stages, Rich Presets
Resolution
0.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002110007
Zoro #
G510866100
UPC #
-
Country of Origin
China

Dimensions

Length
18 3/16 in
Layer Thickness
0.1 to 0.35mm
Height
20 11/16 in
Width
17 1/8 in
Overall Width
17 1/8 in
Layer Thickness - Minimum
0.1 mm
Build Width
11.81 in
Build Height
11.81 in
Layer Thickness - Maximum
0.35 mm
Build Depth
11.81 in
Overall Depth
18 3/16 in
Overall Height
20 11/16 in
Print Nozzle Diameter
0.4 mm

Details

Item
3D Printer
Build Volume
300 mm x 300 mm x 300 mm
Interface
USB, WiFi
Includes
(3) Simple Stages, Rich Presets
Resolution
0.1 mm
Build Speed
600 mm/sec
Hz
50/60 Hz
Voltage
100 to 240V
Resolution - Maximum
0.1 mm
Operating System Compatibility
Linux, Mac, Windows
Frequency
50/60 Hz
Image Formats
AMF, OBJ, STL
Build Speed - Maximum
600 mm/sec
Connectivity
Ethernet, USB, Wi-Fi
Material Compatibility
ABS, ASA, PLA-CF, Nylon, Nylon-CF, PC, PET, PET-CF, PETG, PLA, TPU
Resolution - Minimum
0.01 mm
Build Speed - Minimum
50 mm/sec
Hot End Nozzle Temperature - Maximum
572 Degrees F

Description

3D Printer, Build Speed 600 mm/sec, Build Volume 300 mm x 300 mm x 300 mm, Layer Thickness 0.1 to 0.35mm, Resolution 0.1 mm, 100 to 240V Voltage, 50/60 Hz Hz, Interface USB, WiFi, Length 18 3/16 in, Width 17 1/8 in, Height 20 11/16 in, Includes (3) Simple Stages, Rich Presets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.