Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3D Printer Filament, Navy Blue

  • Mfr # CR-PLA Matte Navy Blue

  • Zoro # G706598501


product price: $30.19
/ea

Key Features

Material
PLA
For Use With
3D Printers
Weight
1.00 kg
Diameter
1.75 mm
Max. Extrude Temperature
446 Degrees F (230 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR-PLA Matte Navy Blue
Zoro #
G706598501
UPC #
-
Country of Origin
China

Dimensions

Diameter
1.75 mm

Details

Item
3D Printing Filament
Material
PLA
Color
Navy Blue
For Use With
3D Printers
Weight
1.00 kg
Max. Extrude Temperature
446 Degrees F (230 Degrees C)
Features
Matte Finish
Min. Extrude Temperature
374 Degrees F (190 Degrees C)
Spool Weight
1.00 kg
Hot End Nozzle Temperature - Minimum
374 Degrees F
Series
CR-PLA Matte
Print Speed - Maximum
100 mm/sec
Print Speed - Minimum
40 mm/sec
Hot End Nozzle Temperature - Maximum
446 Degrees F
Print Surface Temperature - Maximum
176 Degrees F
Print Surface Temperature - Minimum
140 Degrees F

Description

3D Printer Filament,Navy Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.