Zoro Homepage

3D Printer Filament, Red Copper

  • Mfr # CR-Silk red copper

  • Zoro # G807366900


product price: $30.19
/ea

Key Features

Material
PLA
Color
Red Copper
For Use With
3D Printers
Weight
1.00 kg
Diameter
1.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-Silk red copper
Zoro #
G807366900
UPC #
-
Country of Origin
China

Dimensions

Diameter
1.75 mm

Details

Item
3D Printing Filament
Material
PLA
Color
Red Copper
For Use With
3D Printers
Weight
1.00 kg
Features
Delicate and Shiny; Neat Winding; Silky Touch Extensive Compatibility
Min. Extrude Temperature
374 Degrees F (190 Degrees C)
Max. Extrude Temperature
446 Degrees F (230 Degrees C)
Hot End Nozzle Temperature - Maximum
446 Degrees F
Print Surface Temperature - Maximum
176 Degrees F
Series
CR-Silk
Hot End Nozzle Temperature - Minimum
374 Degrees F
Print Surface Temperature - Minimum
140 Degrees F
Print Speed - Maximum
100 mm/sec
Spool Weight
1.00 kg
Print Speed - Minimum
40 mm/sec

Description

3D Printer Filament,Red Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.