3D Printer with multicolor ability
Mfr # 1001010495
Zoro # G916518337
product price: $619.99
/ea
Free Shipping & Returns
Key Features
Layer Thickness - Maximum
0.35 mm
Resolution - Minimum
0.1 mm
Includes
Small Tool Kit
Layer Thickness - Minimum
0.1 mm
Material Compatibility
ABS, PETG, PLA, PLA-CF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1001010495
Zoro #
G916518337
UPC #
-
Country of Origin
China
Dimensions
Layer Thickness - Maximum
0.35 mm
Layer Thickness - Minimum
0.1 mm
Build Width
260 mm
Build Height
300 mm
Build Depth
260 mm
Details
Item
3D Printer
Resolution - Minimum
0.1 mm
Includes
Small Tool Kit
Material Compatibility
ABS, PETG, PLA, PLA-CF
Build Speed - Maximum
500 mm/sec
Resolution - Maximum
100 mm
Connectivity
USB, Wi-Fi
Build Speed - Minimum
60 mm/sec
Operating System Compatibility
Mac, Windows
Description
3D Printer, Includes Small Tool Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.