Zoro Homepage

LCD Standard Resin - Black

  • Mfr # 3302020090

  • Zoro # G814760784


product price: $33.29
/ea

Key Features

Heat Deflection Temperature
70 Degrees C
Compatible Printer Series
Creality 4K, 8K, 10K LCD and DLP Printers
Series
High Precision Resin
Light Wavelength
405nm
Print Speed - Maximum
1 mm/sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3302020090
Zoro #
G814760784
UPC #
-
Country of Origin
China

Dimensions

Light Wavelength
405nm

Details

Item
3D Printing Resin
Heat Deflection Temperature
70 Degrees C
Compatible Printer Series
Creality 4K, 8K, 10K LCD and DLP Printers
Series
High Precision Resin
Print Speed - Maximum
1 mm/sec
Print Speed - Minimum
1 mm/sec
Color
Black
Compatible Resin Printer Type
LCD Printing

Description

Printer 3D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.