Zoro Homepage

LCD Standard Resin - Green

  • Mfr # 3302020086

  • Zoro # G614760793


product price: $33.29
/ea

Key Features

Compatible Resin Printer Type
LCD Printing
Compatible Printer Series
Creality 4K, 8K, 10K LCD and DLP Printers
Series
High Precision Resin
Color
Green
Print Speed - Minimum
1 mm/sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3302020086
Zoro #
G614760793
UPC #
-
Country of Origin
China

Dimensions

Light Wavelength
405nm

Details

Item
3D Printing Resin
Compatible Resin Printer Type
LCD Printing
Compatible Printer Series
Creality 4K, 8K, 10K LCD and DLP Printers
Series
High Precision Resin
Color
Green
Print Speed - Minimum
1 mm/sec
Heat Deflection Temperature
70 Degrees C
Print Speed - Maximum
1 mm/sec

Description

Printer 3D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.