LCD Standard Resin - Grey
Mfr # 3302020089
Zoro # G414760801
product price: $33.29
/eaKey Features
Print Speed - Minimum
1 mm/sec
Heat Deflection Temperature
70 Degrees C
Compatible Printer Series
Creality 4K, 8K, 10K LCD and DLP Printers
Color
Gray
Compatible Resin Printer Type
LCD Printing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3302020089
Zoro #
G414760801
UPC #
-
Country of Origin
China
Dimensions
Light Wavelength
405nm
Details
Item
3D Printing Resin
Print Speed - Minimum
1 mm/sec
Heat Deflection Temperature
70 Degrees C
Compatible Printer Series
Creality 4K, 8K, 10K LCD and DLP Printers
Color
Gray
Compatible Resin Printer Type
LCD Printing
Series
High Precision Resin
Print Speed - Maximum
1 mm/sec
Description
Printer 3D
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.