LCD Standard Resin - White
Mfr # 3302020085
Zoro # G414760818
product price: $33.29
/eaKey Features
Series
High Precision Resin
Compatible Printer Series
Creality 4K, 8K, 10K LCD and DLP Printers
Compatible Resin Printer Type
LCD Printing
Heat Deflection Temperature
70 Degrees C
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3302020085
Zoro #
G414760818
UPC #
-
Country of Origin
China
Dimensions
Light Wavelength
405nm
Details
Item
3D Printing Resin
Series
High Precision Resin
Compatible Printer Series
Creality 4K, 8K, 10K LCD and DLP Printers
Compatible Resin Printer Type
LCD Printing
Heat Deflection Temperature
70 Degrees C
Color
White
Print Speed - Maximum
1 mm/sec
Print Speed - Minimum
1 mm/sec
Description
Printer 3D
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.