Zoro Homepage

Plastic Filament, 3D Printer

  • Mfr # CR-ABS Red

  • Zoro # G703614822


product price: $23.49
/ea

Key Features

Material
ABS
For Use With
CR Series FDM 3D Printers
Weight
1.00 kg
Diameter
1.75 mm
Features
Good Printing Effect; Dimensional Stability; Non-Toxic; Wear Resistance, High Impact Strength; Tough Hard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-ABS Red
Zoro #
G703614822
UPC #
-
Country of Origin
China

Dimensions

Diameter
1.75 mm

Details

Item
3D Printing Filament
Material
ABS
Color
Red
For Use With
CR Series FDM 3D Printers
Weight
1.00 kg
Features
Good Printing Effect; Dimensional Stability; Non-Toxic; Wear Resistance, High Impact Strength; Tough Hard
Min. Extrude Temperature
419 Degrees F (215 Degrees C)
Min. Printed Part Temperature
428 Degrees F (220 Degrees C)
Max. Printed Part Temperature
500 Degrees F (260 Degrees C)
Max. Extrude Temperature
473 Degrees F (245 Degrees C)
Spool Weight
1.00 kg
Print Surface Temperature - Minimum
167 Degrees F
Print Surface Temperature - Maximum
203 Degrees F
Hot End Nozzle Temperature - Minimum
419 Degrees F
Hot End Nozzle Temperature - Maximum
473 Degrees F
Compatible Printer Series
CR
Series
CR-ABS

Description

3D Printing Filament, ABS, Red, Diameter 1.75 mm, 1.00 kg, Max. Extrude Temperature 473 Degrees F (245 Degrees C), Color Family Reds, For Use With CR Series FDM 3D Printers, Min. Printed Part Temperature 428 Degrees F (220 Degrees C), Max. Printed Part Temperature 500 Degrees F (260 Degrees C), Min. Extrude Temperature 419 Degrees F (215 Degrees C), Durometer Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.