Zoro Homepage

Plastic Filament, 3D Printer

  • Mfr # CR-PLA Fluorescent red

  • Zoro # G403927499


product price: $27.09
/ea
Sold in multiples of 12 for $325.08

Key Features

Material
PLA
For Use With
CR Series FDM 3D Printers
Weight
1.00 kg
Diameter
1.75 mm
Min. Printed Part Temperature
383 Degrees F (195 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-PLA Fluorescent red
Zoro #
G403927499
UPC #
-
Country of Origin
China

Dimensions

Diameter
1.75 mm

Details

Item
3D Printing Filament
Material
PLA
Color
Fluorescent Red
For Use With
CR Series FDM 3D Printers
Weight
1.00 kg
Min. Printed Part Temperature
383 Degrees F (195 Degrees C)
Features
Flexible
Max. Extrude Temperature
410 Degrees F (210 Degrees C)
Max. Printed Part Temperature
410 Degrees F (210 Degrees C)
Min. Extrude Temperature
383 Degrees F (195 Degrees C)
Print Surface Temperature - Minimum
140 Degrees F
Print Surface Temperature - Maximum
176 Degrees F
Hot End Nozzle Temperature - Minimum
383 Degrees F
Spool Weight
1.00 kg
Hot End Nozzle Temperature - Maximum
410 Degrees F
Compatible Printer Series
CR
Series
CR

Description

3D Printing Filament, PLA, Fluorescent Red, Diameter 1.75 mm, 1.00 kg, Max. Extrude Temperature 410 Degrees F (210 Degrees C), Color Family Reds, For Use With CR Series FDM 3D Printers, Min. Printed Part Temperature 383 Degrees F (195 Degrees C), Max. Printed Part Temperature 410 Degrees F (210 Degrees C), Min. Extrude Temperature 383 Degrees F (195 Degrees C), Durometer Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.