Zoro Homepage

Plastic Filament, 3D Printer

  • Mfr # CR-PLA Silver

  • Zoro # G603614847


product price: $25.19
/ea

Key Features

Material
PLA
Color
Silver
For Use With
CR Series FDM 3D Printers
Weight
1.00 kg
Diameter
1.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-PLA Silver
Zoro #
G603614847
UPC #
-
Country of Origin
China

Dimensions

Diameter
1.75 mm

Details

Item
3D Printing Filament
Material
PLA
Color
Silver
For Use With
CR Series FDM 3D Printers
Weight
1.00 kg
Max. Printed Part Temperature
410 Degrees F (210 Degrees C)
Max. Extrude Temperature
410 Degrees F (210 Degrees C)
Min. Extrude Temperature
383 Degrees F (195 Degrees C)
Min. Printed Part Temperature
383 Degrees F (195 Degrees C)
Features
Higher Quality and Good Flexibility; Expire Period:1 Year; Good Tensile Strength
Hot End Nozzle Temperature - Minimum
374 Degrees F
Print Surface Temperature - Minimum
140 Degrees F
Compatible Printer Series
CR
Print Speed - Maximum
120 mm/sec
Print Speed - Minimum
40 mm/sec
Hot End Nozzle Temperature - Maximum
446 Degrees F
Print Surface Temperature - Maximum
176 Degrees F
Series
CR
Spool Weight
1.00 kg

Description

3D Printing Filament, PLA, Silver, Diameter 1.75 mm, 1.00 kg, Max. Extrude Temperature 410 Degrees F (210 Degrees C), Color Family Grays, For Use With CR Series FDM 3D Printers, Min. Printed Part Temperature 383 Degrees F (195 Degrees C), Max. Printed Part Temperature 410 Degrees F (210 Degrees C), Min. Extrude Temperature 383 Degrees F (195 Degrees C), Durometer Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.