Zoro Homepage

Plastic Filament, 3D Printer

  • Mfr # CR-Silk White

  • Zoro # G504203416


product price: $32.09
/ea
Sold in multiples of 12 for $385.08

Key Features

Material
PLA
For Use With
CR Series FDM 3D Printers
Weight
1 kg
Diameter
1.75 mm
Min. Extrude Temperature
374 Degrees F (190 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-Silk White
Zoro #
G504203416
UPC #
-
Country of Origin
China

Dimensions

Diameter
1.75 mm

Details

Item
3D Printing Filament
Material
PLA
Color
White
For Use With
CR Series FDM 3D Printers
Weight
1 kg
Min. Extrude Temperature
374 Degrees F (190 Degrees C)
Max. Extrude Temperature
446 Degrees F (230 Degrees C)
Features
Presents Silk Texture; Bright and Delicate Print Models; Soft and Elegant
Max. Printed Part Temperature
446 Degrees F (230 Degrees C)
Min. Printed Part Temperature
374 Degrees F (190 Degrees C)
Print Speed - Minimum
40 mm/sec
Hot End Nozzle Temperature - Minimum
374 Degrees F
Print Speed - Maximum
100 mm/sec
Series
CR-Silk
Print Surface Temperature - Maximum
176 Degrees F
Compatible Printer Series
CR
Print Surface Temperature - Minimum
140 Degrees F
Hot End Nozzle Temperature - Maximum
446 Degrees F
Spool Weight
1.00 kg

Description

3D Printing Filament, PLA, White, Diameter 1.75 mm, 1 kg, Max. Extrude Temperature 446 Degrees F (230 Degrees C), Color Family Whites, For Use With CR Series FDM 3D Printers, Min. Printed Part Temperature 374 Degrees F (190 Degrees C), Max. Printed Part Temperature 446 Degrees F (230 Degrees C), Min. Extrude Temperature 374 Degrees F (190 Degrees C), Durometer Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.