Zoro Homepage

Plastic Filament, 3D Printer

  • Mfr # CR-TPU White

  • Zoro # G003549053


product price: $43.09
/ea

Key Features

Material
TPU
For Use With
CR Series FDM 3D Printers
Weight
1.00 kg
Diameter
1.75 mm
Min. Printed Part Temperature
410 Degrees F (210 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-TPU White
Zoro #
G003549053
UPC #
-
Country of Origin
China

Dimensions

Diameter
1.75 mm

Details

Item
3D Printing Filament
Material
TPU
Color
White
For Use With
CR Series FDM 3D Printers
Weight
1.00 kg
Min. Printed Part Temperature
410 Degrees F (210 Degrees C)
Max. Printed Part Temperature
464 Degrees F (240 Degrees C)
Max. Extrude Temperature
464 Degrees F (240 Degrees C)
Features
Soft Adhesive With High Elastic; Chemical Resistance and Environmental Resistance; Waterproof and Moistureproof; Environmental Protection
Min. Extrude Temperature
410 Degrees F (210 Degrees C)
Compatible Printer Series
FDM
Spool Weight
1.00 kg
Print Surface Temperature - Maximum
140 Degrees F
Series
CR-TPU
Print Surface Temperature - Minimum
77 Degrees F
Hot End Nozzle Temperature - Minimum
410 Degrees F
Hot End Nozzle Temperature - Maximum
464 Degrees F

Description

3D Printing Filament, TPU, White, Diameter 1.75 mm, 1.00 kg, Max. Extrude Temperature 464 Degrees F (240 Degrees C), Color Family Whites, For Use With CR Series FDM 3D Printers, Min. Printed Part Temperature 410 Degrees F (210 Degrees C), Max. Printed Part Temperature 464 Degrees F (240 Degrees C), Min. Extrude Temperature 410 Degrees F (210 Degrees C), Durometer Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.