Zoro Homepage

Printer 3D

  • Mfr # Ender-3 V3 SE

  • Zoro # G814761354


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Build Height
250 mm
Build Plate Material
Spring Steel
Build Speed - Minimum
40 mm/sec
Image Formats
3MF, AMF, OBJ, STL
Layer Thickness - Minimum
0.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Ender-3 V3 SE
Zoro #
G814761354
UPC #
-
Country of Origin
China

Dimensions

Build Height
250 mm
Layer Thickness - Minimum
0.1 mm
Overall Depth
36 mm
Layer Thickness - Maximum
0.35 mm
Build Depth
220 mm
Build Width
220 mm
Overall Width
420 mm
Overall Height
490 mm

Details

Item
3D Printer
Build Plate Material
Spring Steel
Build Speed - Minimum
40 mm/sec
Image Formats
3MF, AMF, OBJ, STL
Operating System Compatibility
Linux, Mac, Windows
Resolution - Maximum
0.1 mm
Frequency
50/60 Hz
Voltage
100 to 120V; 200 to 240V
Material Compatibility
PETG, PLA, TPU
Includes
Small filament spool, tools
Resolution - Minimum
0.4 mm
Build Speed - Maximum
250 mm/sec
Connectivity
SD Card

Description

Printer 3D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.