Zoro Homepage

Printer 3D

  • Mfr # HALOT Mage S

  • Zoro # G814761361


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Light Wavelength
405nm
Frequency
60 Hz
Manufacturer Warranty
1 Year
Build Speed - Maximum
150 mm/hr
Build Speed - Minimum
50 mm/hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HALOT Mage S
Zoro #
G814761361
UPC #
-
Country of Origin
China

Dimensions

Light Wavelength
405nm
Overall Depth
270 mm
Overall Width
333 mm
Build Depth
223 mm
Build Height
126 mm
Layer Thickness - Minimum
0.05 mm
Overall Height
608 mm
Layer Thickness - Maximum
0.2 mm
Build Width
230 mm

Details

Item
3D Resin Printer
Frequency
60 Hz
Manufacturer Warranty
1 Year
Build Speed - Maximum
150 mm/hr
Build Speed - Minimum
50 mm/hr
Resin Printer Type
LCD Printing
Voltage
120V AC
Includes
Quick-Release Build Plate, Toolkit
Light Source
LCD Screen
Light Uniformity
90 %
Rated Power
100 W
Image Formats
OBJ, STL
LCD Screen Resolution
14K
Series
Mage S
Resolution - Minimum
16.8 micron
Connectivity
Ethernet, USB, Wi-Fi
Resolution - Maximum
24.8 micron
Operating System Compatibility
Mac, Windows
Current
1 A

Description

Printer 3D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.