Zoro Homepage

Printer 3D

  • Mfr # K1C

  • Zoro # G314761366


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Material Compatibility
ABS, ASA, Nylon, Nylon-CF, PC, PET, PET-CF, PETG, PLA, PLA-CF, TPU
Frequency
50/60 Hz
Resolution - Minimum
0.4 mm
Print Nozzle Material
Steel
Print Nozzle Diameter
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1C
Zoro #
G314761366
UPC #
-
Country of Origin
China

Dimensions

Print Nozzle Diameter
0.4 mm
Filament Diameter Compatibility
1.75 mm
Layer Thickness - Minimum
0.1 mm
Build Depth
220 mm
Build Width
220 mm
Overall Width
355 mm
Overall Height
482 mm
Overall Depth
355 mm
Layer Thickness - Maximum
0.35 mm
Build Height
250 mm

Details

Item
3D Printer
Material Compatibility
ABS, ASA, Nylon, Nylon-CF, PC, PET, PET-CF, PETG, PLA, PLA-CF, TPU
Frequency
50/60 Hz
Resolution - Minimum
0.4 mm
Print Nozzle Material
Steel
Build Speed - Maximum
600 mm/sec
Operating System Compatibility
Linux, Mac, Windows
Connectivity
USB, Wi-Fi
Image Formats
3MF, OBJ, STL
Resolution - Maximum
0.1 mm
Voltage
100 to 120V; 200 to 240V
Includes
RFID Sensor, supports non-RFID and cardboard spools
Build Speed - Minimum
40 mm/sec

Description

Printer 3D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.