Zoro Homepage

Printer 3D

  • Mfr # K2 Plus Combo

  • Zoro # G914936171


product price: $2,491.99
/ea
Free Shipping & Returns

Key Features

Voltage
100 to 240V
Print Nozzle Diameter
0.4 mm
Frequency
50/60 Hz
Layer Thickness - Maximum
0.3 mm
Resolution - Minimum
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2 Plus Combo
Zoro #
G914936171
UPC #
-
Country of Origin
China

Dimensions

Print Nozzle Diameter
0.4 mm
Layer Thickness - Maximum
0.3 mm
Build Height
350 mm
Build Depth
350 mm
Overall Depth
515 mm
Overall Height
916 mm
Layer Thickness - Minimum
0.05 mm
Build Width
350 mm
Overall Width
495 mm
Filament Diameter Compatibility
1.75 mm

Details

Item
3D Printer
Voltage
100 to 240V
Frequency
50/60 Hz
Resolution - Minimum
0.4 mm
Build Speed - Maximum
600 mm/sec
Print Nozzle Material
Steel
Image Formats
3MF
Connectivity
Ethernet, USB, Wi-Fi
Internal Memory
32 GB
Includes
RFID Sensor in Printer
Resolution - Maximum
0.1 mm
Build Speed - Minimum
40 mm/sec
Material Compatibility
ABS, ASA, Nylon-CF, PET, PETG, PLA, PLA-CF
Operating Temperature - Maximum
60 Degrees C

Description

Printer 3D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.