Scanner 3D
Mfr # CR-Scan Raptor
Zoro # G814921222
product price: $1,894.99
/ea
Free Shipping & Returns
Key Features
Material
Glass (Lens), Metal (Barrel and Holder)
Color
Blue
Overall Diameter
215 mm
Compatible with Manufacturer Model Number
Any 3D Printer
Product Type
3D Scanner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR-Scan Raptor
Zoro #
G814921222
UPC #
-
Country of Origin
China
Dimensions
Overall Diameter
215 mm
Details
Material
Glass (Lens), Metal (Barrel and Holder)
Item
3D Scanner
Color
Blue
Compatible with Manufacturer Model Number
Any 3D Printer
Product Type
3D Scanner
Compatible Product Type
3D Printers
Compatible with Manufacturer Model No.
Any 3D Printer
Compatible Pump Manufacturer Part Number
Any 3D Printer
For Use with Mfr Model Number
Any 3D Printer
Compatible Manufacturer Part Number
Any 3D Printer
Compatible Manufacturer Model Number
Any 3D Printer
Compatible with Mfr. Model No.
Any 3D Printer
Compatible Mfr. Model Number
Any 3D Printer
Description
Scanner 3D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.