Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Birthday Beats Disco Party Dinner Plates, 96PK

  • Mfr # 372485

  • Zoro # G312223095


product price: $27.35
/pk 96, $0.28/ea

Key Features

Color
Multi-color
Includes
Dinner Plate
Material
Paper
Shape
Round
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
372485
Zoro #
G312223095
UPC #
196504001060
Country of Origin
United States

Dimensions

Width
9 in
Length
9 in

Details

Color
Multi-color
Includes
Dinner Plate
Material
Paper
Shape
Round

Description

Rock out with rad plates at your next music-themed birthday party when you use these Birthday Beats Disco Party Dinner Plates. Featuring a black background and a unique design of a disco ball microphone, lightning bolts, music notes, and hearts, these plates are sure to impress guests. These dinner plates measure 9 and easily fit your favorite party meals like pizza, hamburgers, hot dogs, and desserts like cake, pie, and brownies. Made out of recyclable paper for your convenience so you can focus on the fun instead of the clean-up. Sold in packs of 96, these dessert plates can be paired with other Birthday Beats Disco Party supplies to bring a unique party theme to life.


  • •96 Birthday Beats Disco Party Dinner Plates
  • •Plates measure 9"
  • •Serve slices of cake, brownies, cookies, and pie with ease on these party plates
  • •Featuring a black background and a unique design of a disco ball microphone, lightning bolts, music notes, and hearts
  • •Complete the décor at your celebration with other coordinating Birthday Beats Disco Party supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.