Zoro Homepage

Birthday Beats Disco Party Microphone Balloons, 10PK

  • Mfr # 372840

  • Zoro # G312223064


product price: $50.99
/pk 10, $5.10/ea

Key Features

Color
Multi-color
Includes
Metallic Balloon Shaped
Material
Foil
Width
32.5 in
Length
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372840
Zoro #
G312223064
UPC #
196504129412
Country of Origin
China

Dimensions

Width
32.5 in
Length
15.5 in

Details

Color
Multi-color
Includes
Metallic Balloon Shaped
Material
Foil

Description

Set a memorable music scene for the best party ever with this Birthday Beats Disco Party Microphone Balloon. Measuring 32.5 x 15.5 the microphone-shaped metallic balloon features a disco ball look with tones of pastel blue, candy pink, and mimosa yellow. This unique-shaped balloon can be used to hang in an entryway, near a serving table, or by a wall for a fun photo op. Sold in a pack of 10, be sure to grab enough to place all around your party space. Take your rock 'n' roll party to the next level with decor that will have guests gawking. Pair with other Birthday Beats Disco Party supplies to complete the look and bring your celebration to life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.