Birthday Beats Happy Birthday Ribbon Banner with Vinyl Records and Iridescent Tassels, 12PK

  • Mfr # 372839

  • Zoro # G612223078


product price:  $91.79
/pk 12, $7.65/ea

Key Features

Color
Multi-color
Includes
Ribbon Banner Shaped w/ Tassles
Material
Paper
Width
8 in
Length
104 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
372839
Zoro #
G612223078
UPC #
196504129405
Country of Origin
China

Dimensions

Width
8 in
Length
104 in

Details

Color
Multi-color
Includes
Ribbon Banner Shaped w/ Tassles
Material
Paper

Description

Wow your guests by hanging this Birthday Beats Happy Birthday Ribbon Banner with Vinyl Records and Iridescent Tassels in your party space! This banner features a Happy Birthday message with each letter on a vinyl record with light pink, iridescent tassels at each end. In tones of blue, light blue, and pink, this banner will brighten up any room. Hang this ribbon banner in an entryway, against a wall for a photo spot, or over a party table to draw attention. The party banner measures 8 x 104. Sold individually, each case has 12 packs. Mix and match other items with our coordinating Birthday Beats party supplies.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.