Zoro Homepage

Birthday Confetti Balloons Beverage Napkins, 192PK

  • Mfr # 359287

  • Zoro # G012223081


product price: $20.25
/pk 192, $0.11/ea

Key Features

Color
Multi-color
Includes
Beverage Napkin
Material
Paper
Shape
Square
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
359287
Zoro #
G012223081
UPC #
39938897482
Country of Origin
United States

Dimensions

Width
5 in
Length
5 in

Details

Color
Multi-color
Includes
Beverage Napkin
Material
Paper
Shape
Square

Description

Enhance your celebration with these Birthday Confetti Balloons Beverage Napkins. Featuring a colorful and bright design, these cheery 5 cocktail napkins are perfect for any celebration. They're made out of paper for easy clean-up so you can focus on the fun. Sold in packs of 192 napkins, use these napkins with any other Birthday Confetti Balloons supplies for a festive look.


  • •192 Birthday Confetti Balloons Cocktail Napkins
  • •Decorative cocktail napkins measure 5"
  • •Premium 2-ply cocktail napkins with cheerful confetti balloon design
  • •Perfect for birthday parties and celebrations
  • •Coordinates with other Birthday Confetti Balloons party supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.