Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Birthday Confetti Balloons Dessert Plates, 96PK

  • Mfr # 359285

  • Zoro # G412223070


product price: $21.19
/pk 96, $0.22/ea

Key Features

Color
Multi-color
Includes
Luncheon Plate
Material
Paper
Shape
Round
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
359285
Zoro #
G412223070
UPC #
39938897468
Country of Origin
United States

Dimensions

Width
7 in
Length
7 in

Details

Color
Multi-color
Includes
Luncheon Plate
Material
Paper
Shape
Round

Description

Serve dessert in style at your next party with Birthday Confetti Balloons Dessert Plates. Your treats will stand out with these cheerful 7 dessert plates. This dinnerware is made out of paper for your convenience so you can focus on the fun instead of the clean-up. Sold in packs of 96 plates. You can use these dessert plates with other Birthday Confetti Balloons party supplies to bring a unique theme to life.


  • •96 Birthday Confetti Balloons Dessert Plates
  • •Paper plates measure 7"
  • •Paper plates made for easy clean-up
  • •Perfect for birthday parties and celebrations
  • •Coordinates with other Birthday Confetti Balloons party supplies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.